Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Braze-On Bore Straight
Mfr # 4315X16X12
Zoro # G203656414
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Type 2 Braze-On Bore
- Length 0.964
- Overall Length 1.457
Product Information
- Brand World Wide Fittings
- MFR # 4315X16X12
- Zoro # G203656414
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 0.964 |
Overall Length | 1.457 |
Hex Size | 1.5 |
Fitting Thread Size 1 | 1-7/16-12 |
Overall Length (mm) | 37.0078 |
Hex Size (mm) | 38.1 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | Braze-On Bore |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Weight | 0.5542 |
End Style | ORFS |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump, Oil, Stub, 5:1 (LM2305A-11-B)
- HOHNER Rotary Encoder (0701-0102-0017-X015)
- SPEEDAIRE Element, General Purpose, 1 Micron, 88 CFM (4GPF4)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C193 Ser, 1.25 Shaft dia (C193E-125)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X05X05)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X02X02SS)
- WORLD WIDE FITTINGS Male British Standard Pipe Parallel to Male British Standard Pipe Parallel Straight Nipple (9022X02X02)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X06X08)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X20X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X06X06LN)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 1/2" Male Pipe, Hex Nipple (5404-12-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs