Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Braze-On Bore Straight
Mfr # 4315X10X12
Zoro # G003656096
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 2 Braze-On Bore
- Length 0.748
- Fitting Thread Size 1 1-14
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Product Information
- Brand World Wide Fittings
- MFR # 4315X10X12
- Zoro # G003656096
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 0.748 |
Fitting Thread Size 1 | 1-14 |
Hex Size | 1.063 |
Overall Length | 1.24 |
Hex Size (mm) | 27.0002 |
Overall Length (mm) | 31.496 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | Braze-On Bore |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Weight | 0.1787 |
End 1 Connection Type | Male |
End Style | ORFS |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 182T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3212T)
- STENS Heavy-Duty Flat Idler, Exmark 116-3626, 0.6875 Id, 4.875 Width 280-790 (280-790)
- PIX V-Belt, Cogged 3/8 X 60 (3VX600)
- TRITAN Bearings, 5.00mm Bore Dia., 128 lb. (SSRI6632 ZZ SRL)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X06X04SS)
- WORLD WIDE FITTINGS Flareless Compression to Female Compression Swivel 90° Elbow (7506X06X06)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X02LN)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X16CF)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X04X02X04)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X06)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe to Female Pipe Tee (F3709X06X06X06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs