Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu
Mfr # 4325X08X08LN
Zoro # G603654393
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 1 13/16-16
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Size 2 13/16-16
- Fitting Thread Type 1 ORFS
Product Information
- Brand World Wide Fittings
- MFR # 4325X08X08LN
- Zoro # G603654393
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 13/16-16 |
Fitting Thread Size 2 | 13/16-16 |
Hex Size | 1.125 |
Overall Length | 2.303 |
Hex Size (mm) | 28.575 |
Overall Length (mm) | 58.4962 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | ORFS |
Material | Steel |
Weight | 0.342 |
End 1 Hex (Metric) | 28.575 |
End 1 Connection Type | Male |
End Style | ORFS |
End 1 Hex | 1.125 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 14MXT-2660-68 Panther XT High Torque Synchronous Belt (14MXT-2660-68)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4/12 (530BRE)
- SPEEDAIRE Swivel Assembly, 3/8 In (TT4UKX51G)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 25mm Bore Dia., 47mm Outside Dia., 12mm Width (6005 2RSNR/C3 PRX)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X08)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X16X16)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X06X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X06X06)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X08)
- WORLD WIDE FITTINGS Male British Standard Pipe Parallel to Male British Standard Pipe Parallel Straight Nipple (9022X02X02)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X10X10)
- World Wide Fittings Hydraulic Hose Adapters & Plugs