Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union
Mfr # 4325X10X10
Zoro # G803654322
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Overall Length 2.618
- Fitting Thread Size 1 1-14
- Material Steel
- Fitting Thread Type 1 ORFS
Product Information
- Brand World Wide Fittings
- MFR # 4325X10X10
- Zoro # G803654322
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.618 |
Fitting Thread Size 1 | 1-14 |
Hex Size | 1.313 |
Fitting Thread Size 2 | 1-14 |
Overall Length (mm) | 66.4972 |
Hex Size (mm) | 33.3502 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.47 |
End Style | ORFS |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN P1450RPU 1/4" x 50' Polyurethane Air Hose with Field Repairable Ends (P1450RPU)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13743-6-4)
- CRAFTSMAN 18-pc. Air Accessory Kit (CMXZTSG1004NB)
- SMC Straight, 5/16 in.x3/8 in., TubexTube (KQ2H09-11A)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X12X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X08X08LN)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X48)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X05X05)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X10X08)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X08X08)
- MIDLAND METAL 91618 X 12 M JIC X MIP ADPT (28709)
- World Wide Fittings Hydraulic Hose Adapters & Plugs