Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flareless Compression to Male Pipe Connector
Mfr # 7205X32X32
Zoro # G803654346
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE Metric Adjustable
- Overall Length 2.46
- Fitting Thread Type 1 Flareless Bite Type
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Use With Compatible with SAE Fittings
Product Information
- Brand World Wide Fittings
- MFR # 7205X32X32
- Zoro # G803654346
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.46 |
Fitting Thread Size 2 | 2-11-1/2 |
Fitting Thread Size 1 | 2-1/2-12 |
Hex Size | 2.625 |
Overall Length (mm) | 62.484 |
Details
Fitting Thread Type 2 | SAE Metric Adjustable |
Fitting Thread Type 1 | Flareless Bite Type |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Use With | Compatible with SAE Fittings |
Material | Steel |
Weight | 2.38 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 2L120 (2L120)
- DDS Shaft Seal, 12 x 35 x 7 mm., SC, Nitrile Rubber (12357SC)
- CHICAGO PNEUMATIC Gasket, Handle (8940162172)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade 5410 (REP493C)
- WORLD WIDE FITTINGS Flareless Male Connector Stainless Steel (C2404X04X06SS)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X24)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X16X10)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X08X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X16XM27)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X08X08)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 0.95In (2023-6-6S)
- World Wide Fittings Hydraulic Hoses & Fittings