Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flareless Compression to Male Pipe Connector
Mfr # 7205X24X24
Zoro # G403654142
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Compatible with SAE Fittings
- Hex Size 2
- Material Steel
- Fitting Thread Type 1 Flareless Bite Type
- Overall Length 2.28
Product Information
- Brand World Wide Fittings
- MFR # 7205X24X24
- Zoro # G403654142
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 2 |
Overall Length | 2.28 |
Fitting Thread Size 2 | 1-1/2-11-1/2 |
Fitting Thread Size 1 | 1-7/8-12 |
Overall Length (mm) | 57.9119999999999 |
Details
Use With | Compatible with SAE Fittings |
Material | Steel |
Fitting Thread Type 1 | Flareless Bite Type |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 2 | SAE Metric Adjustable |
Weight | 1.4 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT AX35 Cogged V-Belt, 1 Ribs (46U028)
- SENQCIA INSPIRE SERIES C2040Ss 304 Ss Cl Sc Type ASME/ANSI Double Pitch RllrChn 1" Pitch, PK5 (C2040SSCLSC)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 115/208-230V (PD6006)
- NSK NSK-6309Z, 6300 Series Single Row Deep Groove Ball Bearing, 6309Z (6309Z)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X08XM22)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X04X04)
- WORLD WIDE FITTINGS Flareless Cap Stainless Steel (C0304CX08SS)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X04X06)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X24X24)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12FP (2405-08-12)
- World Wide Fittings Hydraulic Hoses & Fittings