Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flareless Compression to Male Pipe Connector
Mfr # 7205X16X12
Zoro # G103653889
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 3/4-14
- Use With Compatible with SAE Fittings
- Material Steel
- Fitting Thread Type 2 SAE Metric Adjustable
- Fitting Thread Type 1 Flareless Bite Type
Product Information
- Brand World Wide Fittings
- MFR # 7205X16X12
- Zoro # G103653889
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/4-14 |
Overall Length | 1.88 |
Hex Size | 1.375 |
Fitting Thread Size 1 | 1.5/16-12 |
Overall Length (mm) | 47.752 |
Details
Use With | Compatible with SAE Fittings |
Material | Steel |
Fitting Thread Type 2 | SAE Metric Adjustable |
Fitting Thread Type 1 | Flareless Bite Type |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Weight | 0.55 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/8-XC)
- DANA SPICER CHASSIS Universal Joint, 5-188X (5-188X)
- HHIP TPMM-322 C2 Carbide Insert (6026-0322)
- GAST Gast Standard Doa-P701-Db Diaphragm Pump (DOA-P701-DB)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X16X12)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X20X20)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X06)
- WORLD WIDE FITTINGS Male British Standard Pipe Parallel to Male British Standard Pipe Parallel Straight Nipple (9022X02X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X20X20)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X08X04)
- World Wide Fittings Hydraulic Hoses & Fittings