Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flareless Compression to Male Pipe Connector
Mfr # 7205X02X04
Zoro # G403656351
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Compatible with SAE Fittings
- Fitting Thread Type 1 Flareless Bite Type
- Material Steel
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Fitting Thread Type 2 SAE Metric Adjustable
Product Information
- Brand World Wide Fittings
- MFR # 7205X02X04
- Zoro # G403656351
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/4-18 |
Fitting Thread Size 1 | 5/16-24 |
Overall Length | 1.24 |
Hex Size | 0.563 |
Overall Length (mm) | 31.4959999999999 |
Details
Use With | Compatible with SAE Fittings |
Fitting Thread Type 1 | Flareless Bite Type |
Material | Steel |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 2 | SAE Metric Adjustable |
Weight | 0.06 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI (LSP151-05-01)
- INA Needle Thrust Bearing, Bore.750 In (TC1220/0-5-HLA)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM14)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (A211SD-120-A)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X08X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X16)
- WORLD WIDE FITTINGS Flat Face O-Ring Bulkhead Locknut (4925X10T)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X10X10)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X10X10)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X03X03)
- TOMPKINS Hydraulic Fitting-International08FP-18X1.5MM (7455-08-18)
- World Wide Fittings Hydraulic Hose Adapters & Plugs