Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Tube Sleeve Stainless Steel
Mfr # 319X08SS
Zoro # G600452299
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.56
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Stainless Steel
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Weight 0.0138
Product Information
- Brand World Wide Fittings
- MFR # 319X08SS
- Zoro # G600452299
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.56 |
Overall Length (mm) | 14.224 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Weight | 0.0138 |
Body Material | Stainless Steel |
Adapter Type | Ferrules and Sleeves |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPA1850 (XPA1850)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X10X10)
- CONTINENTAL 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (20307590)
- GATES Tri-Power Belts, BX37 (BX37)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X10X08L)
- WORLD WIDE FITTINGS Male O-Ring to Female Pipe Adapter Stainless Steel (6405X06X04SS)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X06CF)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Weld Spud (4100X20)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight (FS2764X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X06X04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs