Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC to O-Ring Boss Stainless Steel
Mfr # 6400X06X06SS
Zoro # G600452442
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Size 1 9/16-18
- Hex Size 0.688
- Fitting Thread Size 2 9/16-18
Product Information
- Brand World Wide Fittings
- MFR # 6400X06X06SS
- Zoro # G600452442
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.688 |
Fitting Thread Size 2 | 9/16-18 |
Overall Length | 1.3 |
Hex Size (mm) | 17.4752 |
Overall Length (mm) | 33.02 |
Details
Fitting Thread Type 2 | SAE |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Stainless Steel |
End 1 Connection Type | Male |
Body Material | Stainless Steel |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6008ZZ, Single Row Ball Bearings (6008ZZ)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8392, Pressure Line, 10 micron, Outside-In (MF0061233)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 68-001)
- GLOBAL 3/4" ID Split Clamp Collar, Ss (G1SC-075-SS)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X12X12X12SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - Metric Hex (4325X10X10MH)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X20X16)
- WORLD WIDE FITTINGS JIC to Male Pipe 45° Elbow Stainless Steel (2503X08X06SS)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM18)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X20X20)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X24X24)
- World Wide Fittings Hydraulic Hose Adapters & Plugs