Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC to Female Pipe 90° Elbow Stainless Steel
Mfr # 2502X08X08SS
Zoro # G400452284
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.063
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Size 1 3/4-16
- Fitting Thread Size 2 1/2-14
- Material Stainless Steel
Product Information
- Brand World Wide Fittings
- MFR # 2502X08X08SS
- Zoro # G400452284
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.063 |
Fitting Thread Size 1 | 3/4-16 |
Fitting Thread Size 2 | 1/2-14 |
Hex Size (mm) | 27.0002 |
Details
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Material | Stainless Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Weight | 0.41 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Body Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACH FILTERS CYLFORM FILTER ELEMENT DESICCANT AIR DRYER, 2PK (EL300)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1 NORMAL WIDE CYL O.D. ACCU-LOC SNAP RING BRG INSERT (SUE205-16)
- MCGILL Camrol Crowned Metric Cam Follower, MCF 22A SB (MCF 22A SB)
- QA1 Female Stud, Rod End, RH, 17.5mm (MCFR8S)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X06X06X06)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM14)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe 90° Elbow (F3509X06X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Weld Spud (4100X20)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X02X02)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X03X03)
- World Wide Fittings Hydraulic Hoses & Fittings