Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Male to Male Pipe Connector Stainless Steel
Mfr # 2404X08X08SS
Zoro # G200452415
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.875
- Fitting Thread Size 1 3/4-16
- Overall Length 1.79
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Size 2 1/2-14
Product Information
- Brand World Wide Fittings
- MFR # 2404X08X08SS
- Zoro # G200452415
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.875 |
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 1.79 |
Fitting Thread Size 2 | 1/2-14 |
Hex Size (mm) | 22.225 |
Overall Length (mm) | 45.466 |
Details
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Stainless Steel |
Fitting Thread Type 2 | NPT |
Weight | 0.1763 |
Body Material | Stainless Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (B-1612)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male Pipe (5502-08-08-FG)
- DAYTON Flange Bearing, 4-Bolt, Sleeve, 1" Bore (1F554)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252HS)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X04X02SS)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X06X06)
- WORLD WIDE FITTINGS ORFS Braze-On Sleeve Stainless Steel (FS0319X10SS)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X10X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X16X16X16LN)
- WORLD WIDE FITTINGS Hex Head Pipe Plug Stainless Steel (5406PX08SS)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X16S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs