Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Male to Female Pipe Connector Stainless Steel
Mfr # 2405X08X06SS
Zoro # G000452363
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Stainless Steel
- Weight 0.15
- End 2 Connection Type Female
Product Information
- Brand World Wide Fittings
- MFR # 2405X08X06SS
- Zoro # G000452363
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Stainless Steel |
Weight | 0.15 |
End 2 Connection Type | Female |
Body Material | Stainless Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1922V544 55" Outside Length, 54 13/32 in Pitch Length, 1-3/16" Top Width (3HEV8)
- MILWAUKEE SPRAYER RIGID EXTENSION 6" (MSP338)
- GATES XPA1307 Metric V-Belt, 1307mm Outside Length, 13mm Top Width, 1 Ribs (XPA1307)
- NATIONAL Small Bore Metric Seals, 48X85X8-R2LS32-S (48X85X8-R2LS32-S)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X05X04)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X12X04SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X04)
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X12)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X04X08SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X02X02SS)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X06X06)
- World Wide Fittings Hydraulic Hoses & Fittings