Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Sleeve
Mfr # 5165X06CFT
Zoro # G903654239
product price: $0.44
/ea
Sold in multiples of 22 for $9.68
$9.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Overall Length 0.5
- Weight 0.007
Product Information
- Brand World Wide Fittings
- MFR # 5165X06CFT
- Zoro # G903654239
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.5 |
Overall Length (mm) | 12.7 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.007 |
Body Material | Steel |
Adapter Type | Ferrules and Sleeves |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 7200 Series Angular Contact Precision Brg, 7206B (7206B)
- MILTON Brass Tee, 3/8" FNPT (S-655-1)
- DIXON HTSeries Coupler SS, 1/2", FemaleNPTF, 1/2" (4HTF4-SS)
- ARROW PNEUMATICS Austo Drain For (F352F-S2)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X10)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X16)
- WORLD WIDE FITTINGS Flareless Compression Cap (7129X10)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X10X06)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X16X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X04)
- AEROQUIP Adpt, MJIC-FJIC, 7/16-20, El (2070-4-4s)
- World Wide Fittings Hydraulic Hoses & Fittings