Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Cap Nut
Mfr # 5129X06CF
Zoro # G003653842
Sold in multiples of 15 for $9.60
$9.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 9/16-18
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Hex Size 0.688
- Overall Length 0.625
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # 5129X06CF
- Zoro # G003653842
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.688 |
Overall Length | 0.625 |
Hex Size (mm) | 17.4752 |
Overall Length (mm) | 15.875 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.043 |
Adapter Type | Caps & Nuts |
End 1 Connection Type | Female |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Bumper, 3/8"" (1-HR1004)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- COXREELS EPDM/EPM replacement o-ring kit, 7231-3-S (7231-3-SEALKIT)
- CLESCO 3/4" ID 4 Bolt Flange Mount Die Cast Housing, Ball Bearing (F4DC-BL-075)
- WORLD WIDE FITTINGS Flareless Bite Type Ferrule - Style A (7165AX12)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X16SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow (4356X04X04)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X06X08)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X10X10SS)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X06X06)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X16X16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs