Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Bulkhead Union Stainless Steel With Locknut
Mfr # 2700X08X08SSLN
Zoro # G100452454
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.44
- Fitting Thread Size 1 3/4-16
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 2 3/4-16
- Hex Size 1
Product Information
- Brand World Wide Fittings
- MFR # 2700X08X08SSLN
- Zoro # G100452454
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.44 |
Fitting Thread Size 1 | 3/4-16 |
Fitting Thread Size 2 | 3/4-16 |
Hex Size | 1 |
Overall Length (mm) | 61.976 |
Hex Size (mm) | 25.4 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Stainless Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 25.4 |
End 2 Connection Type | Male |
Body Material | Stainless Steel |
End 1 Hex | 1 |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- SPEEDAIRE Repair Kit (24EP54)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 66A (ATV320D15M3C)
- DIXON Air Tool Swivel Composite, 1/4" (D344U)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X06X08)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X04X02)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 45°Elbow (4603X16X16)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X12)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X20X20)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X24X24)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (2021-4-5S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs