Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug - Metric Thread
Mfr # 7238XM12
Zoro # G403655675
product price: $1.19
/ea
Sold in multiples of 9 for $10.71
$10.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 M12X1.5
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Hex Size 0.236
- Fitting Thread Type 1 SAE
- Overall Length 0.61
Product Information
- Brand World Wide Fittings
- MFR # 7238XM12
- Zoro # G403655675
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | M12X1.5 |
Hex Size | 0.236 |
Overall Length | 0.61 |
Overall Length (mm) | 15.494 |
Hex Size (mm) | 5.9944 |
Details
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Fitting Thread Type 1 | SAE |
Material | Steel |
Weight | 0.0271 |
Adapter Type | Plugs |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 2" ID x 20 ft Rubber Water Discharge Hose BL (6285WN-32-20-CE)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel (2C-168)
- TSUBAKI Device Lkg Keyless 55Mm 85Mm 32Mm Cs, PL055X085 (PL055X085)
- LOC-LINE Flat 7 Hole Nozzle , PK4 (41486)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Male British Pipe Straight Thread 45° Elbow (7100X12X12)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X10X16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X05X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X20X20)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX06SS)
- TOMPKINS Hydraulic Fitting-Steel16MP-08FP REDUCER (5406-16-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs