Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug
Mfr # 7238X14
Zoro # G003654979
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.776
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Material Steel
- Fitting Thread Size 1 1-3/16-12
- Hex Size 0.563
Product Information
- Brand World Wide Fittings
- MFR # 7238X14
- Zoro # G003654979
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.776 |
Fitting Thread Size 1 | 1-3/16-12 |
Hex Size | 0.563 |
Hex Size (mm) | 14.3002 |
Overall Length (mm) | 19.7104 |
Details
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Material | Steel |
Fitting Thread Type 1 | SAE |
Weight | 0.21 |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOYEN Dust Collector 125Psi Other Pneumatic Valve (RCA45DD000)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-05-31)
- CHAMPION PNEUMATIC Release Valve Kit (Z12414A)
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI (LSP151-06-01)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X04X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X08X08X08)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X06X06)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X08)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X20)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X06X06)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MOR 90 (6801-12-12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs