Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male Pipe 90° Elbow Hose Connector
Mfr # 4501X12X08
Zoro # G903653980
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Material Steel
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Fitting Thread Size 1 1/2-14
- Fitting Thread Type 1 Hose Barb
Product Information
- Brand World Wide Fittings
- MFR # 4501X12X08
- Zoro # G903653980
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/2-14 |
Hex Size | 0.938 |
Hex Size (mm) | 23.8252 |
Details
Fitting Thread Type 2 | NPT |
Material | Steel |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Fitting Thread Type 1 | Hose Barb |
Weight | 0.244 |
End 2 Connection Type | Male |
Adapter Type | Hose Fittings / Hose Ends |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4590070)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-610)
- CONTINENTAL CONTITECH 4/5V1400 Banded V-Belt, 140" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V1400)
- CONRADER Safety Valve, Soft Seat, 1/2In, 150 PSI, SS (SRV390-1/2-V-SS-150)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X12X22)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X02X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X12)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX20)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X32)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X12X10)
- TOMPKINS Hydraulic Fitting-Steel24MORFS-24MOR 45 (FF6802-24-24)
- World Wide Fittings Hydraulic Hoses & Fittings