Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male Pipe 90° Elbow Hose Connector
Mfr # 4501X10X08
Zoro # G503654059
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 Hose Barb
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Hex Size 0.938
- Material Steel
- Fitting Thread Size 1 1/2-14
Product Information
- Brand World Wide Fittings
- MFR # 4501X10X08
- Zoro # G503654059
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.938 |
Fitting Thread Size 1 | 1/2-14 |
Hex Size (mm) | 23.8252 |
Details
Fitting Thread Type 1 | Hose Barb |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Material | Steel |
Fitting Thread Type 2 | NPT |
Weight | 0.304 |
Adapter Type | Hose Fittings / Hose Ends |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Tongue Kit, Plastic, PR (PK105)
- DAYTON 2/BX120 Banded V-Belt, 123" Outside Length, 21/32" Top Width, 2 Ribs (54TY13)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SPHC4-4F)
- NSK NSK 6008VV C4 ENRS, 6000 Series Single Row Deep Groove Ball Bearing (6008VV C4 ENRS)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X14X12)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X06LN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X12)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X10X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X05X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X10X12)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", BSPP (9000-0806)
- World Wide Fittings Hydraulic Hoses & Fittings