Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male Pipe 45° Elbow Hose Connector
Mfr # 4503X08X08
Zoro # G403654302
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Hex Size 0.938
- Material Steel
- Fitting Thread Type 1 Hose Barb
- Fitting Thread Size 1 1/2-14
Product Information
- Brand World Wide Fittings
- MFR # 4503X08X08
- Zoro # G403654302
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.938 |
Fitting Thread Size 1 | 1/2-14 |
Hex Size (mm) | 23.8252 |
Details
Fitting Thread Type 2 | NPT |
Material | Steel |
Fitting Thread Type 1 | Hose Barb |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Weight | 0.1906 |
Body Material | Steel |
End 2 Connection Type | Male |
Adapter Type | Hose Fittings / Hose Ends |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, 165.0 in-lb Max. Torque, 85 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096068.00)
- D&D 82" Outside Length, 5/8" Top Width, 1 Ribs (5VX820)
- FESTO Sealing Ring O-1/8 (O-1/8)
- BREEZE Hose Clamp, Liner, SAE 60, Zinc, PK10 (9260H)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X20)
- WORLD WIDE FITTINGS Flareless Male Connector Stainless Steel (C2404X04X06SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X06X06X06)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X12X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X03X02)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X06)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 1.09In (J4-4MEBO)
- World Wide Fittings Hydraulic Hoses & Fittings