Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male O-Ring Boss Adjustable Straight
Mfr # 4604X06X08
Zoro # G603654850
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 Hose Barb
- Fitting Thread Type 2 SAE
- Hex Size 0.875
- Fitting Thread Size 1 3/4-16
Product Information
- Brand World Wide Fittings
- MFR # 4604X06X08
- Zoro # G603654850
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.875 |
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 2.3 |
Hex Size (mm) | 22.225 |
Overall Length (mm) | 58.42 |
Details
Material | Steel |
Fitting Thread Type 1 | Hose Barb |
Fitting Thread Type 2 | SAE |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Weight | 0.125 |
End 2 Connection Type | Male Adjustable |
Body Material | Steel |
Adapter Type | Hose Fittings / Hose Ends |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-4-4)
- INGERSOLL-RAND Compressor, Air, 5.5 HP (SS3J5.5GH-WB)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX-12MJ TEE (6602-12-12-12)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-1M)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X32X32)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X16X12)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X24CF)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe 90° Elbow (F3509X06X04)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X06)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X16X12)
- World Wide Fittings Hydraulic Hoses & Fittings