Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male O-Ring Boss Adjustable Straight
Mfr # 4604X06X06
Zoro # G503654530
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.23
- Fitting Thread Type 1 Hose Barb
- Material Steel
- Fitting Thread Type 2 SAE
- Hex Size 0.688
Product Information
- Brand World Wide Fittings
- MFR # 4604X06X06
- Zoro # G503654530
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.23 |
Hex Size | 0.688 |
Fitting Thread Size 1 | 9/16-18 |
Overall Length (mm) | 56.642 |
Hex Size (mm) | 17.4752 |
Details
Fitting Thread Type 1 | Hose Barb |
Material | Steel |
Fitting Thread Type 2 | SAE |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Weight | 0.0635 |
End 2 Connection Type | Male Adjustable |
Adapter Type | Hose Fittings / Hose Ends |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 30" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX300)
- GATES Polyflex Belts, 7M1800 (7M1800)
- SOLBERG Filter Element, Paper, 2 Microns (30P)
- NACHI 7200 Series Angular Contact Precision Brg (7207C)
- WORLD WIDE FITTINGS Flareless Cap Stainless Steel (C0304CX08SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X16X16)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X14X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X08)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X06X14)
- TOMPKINS Hydraulic Fitting-Steel08FORFSX CAP (FF0304-C-08)
- World Wide Fittings Hydraulic Hoses & Fittings