Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male O-Ring Boss Adjustable 90° Elbow
Mfr # 4601X16X16
Zoro # G503653878
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Material Steel
- Hex Size 1.375
- Fitting Thread Type 1 Hose Barb
Product Information
- Brand World Wide Fittings
- MFR # 4601X16X16
- Zoro # G503653878
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size (mm) | 34.925 |
Details
Fitting Thread Type 2 | SAE |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Material | Steel |
Fitting Thread Type 1 | Hose Barb |
Weight | 0.86 |
Body Material | Steel |
End 2 Connection Type | Male Adjustable |
Adapter Type | Hose Fittings / Hose Ends |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Regulator LFR-1/4-D-5M-O-MINI-A (LFR-1/4-D-5M-O-MINI-A)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Offset Nipple, 10PK (ON125)
- CARTER BEARINGS 2.00", Needle Cam Follower, Sealed, Hex (CNB-64-SB)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM22)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X04)
- WORLD WIDE FITTINGS Flareless Bite Type Ferrule - Style A (7165AX12)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X04X02SS)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 45°Elbow (4603X04X06)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X06SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X08)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X08X08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs