Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male O-Ring Boss Adjustable 90° Elbow
Mfr # 4601X06X06
Zoro # G403654074
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 Hose Barb
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
- Fitting Thread Type 2 SAE
- Hex Size 0.625
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # 4601X06X06
- Zoro # G403654074
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.625 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size (mm) | 15.875 |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Hollow, 1/4 In, Polyurethane (4934022)
- MARTIN SPROCKET & GEAR TB SABERTOOTH - 80 CHAIN AND BELOW - BUSHED (50BTB15H)
- LOC-LINE Y Fitting, Pk2 (51808)
- TSUBAKI Sprocket , 60 Chain Size, 48 # of Teeth (60BTL48)
- WORLD WIDE FITTINGS JIC Swivel Branch Tee Stainless Steel (6600X08X08X08SS)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X04X02)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X20X20)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X20X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X04XM14)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X10X12)
- AEROQUIP Adpt, MJIC-FJIC, 1/2-20, El (2071-5-5S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs