Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hexagon Pipe Nipple Stainless Steel
Mfr # 5404X04X02SS
Zoro # G900452258
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.26
- Fitting Thread Type 1 NPT
- Material Stainless Steel
- Hex Size 0.625
- Fitting Thread Size 2 1/8-27
Product Information
- Brand World Wide Fittings
- MFR # 5404X04X02SS
- Zoro # G900452258
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.26 |
Hex Size | 0.625 |
Fitting Thread Size 2 | 1/8-27 |
Fitting Thread Size 1 | 1/4-18 |
Hex Size (mm) | 15.875 |
Overall Length (mm) | 32.004 |
Details
Fitting Thread Type 1 | NPT |
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 2 | NPT |
Body Material | Stainless Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC AIR REGULATOR W/GAUGE (AOWS11)
- BANDO S3M-537 Timing Belt, 150-S3M-537 (150-S3M-537)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/2 Bore Dia., 16 # of Teeth (50B16F-1H)
- VNE 1" Compr Stainless Steel Pneumatic Ball Valve Inline (90C1.0C/63-5SC-XX)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X16X16)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X20X20)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X08X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X04X04)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel 90° Elbow (9406X08X12)
- WORLD WIDE FITTINGS JIC 90° Union Elbow Stainless Steel (2500X20X20SS)
- AEROQUIP Adpt, FNPSM-MNPT, 3/4-14, 1-11-1/2, Strt Swl (2045-12-16S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs