Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Socket Pipe Plug Stainless Steel
Mfr # 5406HPX04SS
Zoro # G600452190
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1/4-18
- Material Stainless Steel
- Fitting Thread Type 1 NPT
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Hex Size 0.25
Product Information
- Brand World Wide Fittings
- MFR # 5406HPX04SS
- Zoro # G600452190
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/4-18 |
Hex Size | 0.25 |
Overall Length | 0.46 |
Hex Size (mm) | 6.35 |
Overall Length (mm) | 11.684 |
Details
Material | Stainless Steel |
Fitting Thread Type 1 | NPT |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Weight | 0.0019 |
Body Material | Stainless Steel |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 1/2" (29HY77)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 3 In. (FCR-3)
- GATES Micro-V Belts, 400J6 (400J6)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-108 MOD (12618S F4B-SCM-108)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X08X08)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X08X08)
- WORLD WIDE FITTINGS Male British Standard Pipe Parallel to Male British Standard Pipe Parallel Straight Nipple (9022X08X06)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X12X12)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X32CF)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow (4356X08X08)
- WORLD WIDE FITTINGS JIC Flare Sleeve (5165X06CFT)
- World Wide Fittings Hydraulic Hose Adapters & Plugs