Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Pipe Reducer Bushing Stainless Steel
Mfr # 5406X16X12SS
Zoro # G600452275
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Fitting Thread Type 1 NPT
- Overall Length 1.36
- Fitting Thread Size 2 3/4-14
- Fitting Thread Size 1 1-11-1/2
Product Information
- Brand World Wide Fittings
- MFR # 5406X16X12SS
- Zoro # G600452275
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.36 |
Fitting Thread Size 2 | 3/4-14 |
Fitting Thread Size 1 | 1-11-1/2 |
Hex Size | 1.375 |
Overall Length (mm) | 34.544 |
Hex Size (mm) | 34.925 |
Details
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Material | Stainless Steel |
Weight | 0.238 |
End 2 Connection Type | Female |
Body Material | Stainless Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/8 Bore Dia., 19 # of Teeth (60B19F-1F)
- BESTORQ A102/02 Banded Belt, 104 in Outside Length, 1/2 in Top Width, 2 Ribs (A102/02)
- MAIN FILTER Hydraulic Filter, replaces PARKER 935128, 10 micron, Outside-In (MF0507064)
- DIXON Wilkerson Standard Regulator, R28, 3/4" (R28-06RG)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X16X24)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X05X05)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X12X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X20X16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X08X08L)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X32X32)
- TOMPKINS Hydraulic Fitting-International08FP-22X1.5MM (7455-08-22)
- World Wide Fittings Hydraulic Hose Adapters & Plugs