Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Pipe Reducer Bushing Stainless Steel
Mfr # 5406X04X02SS
Zoro # G600452411
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1/8-27
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Type 1 NPT
- Overall Length 0.85
- Hex Size 0.625
Product Information
- Brand World Wide Fittings
- MFR # 5406X04X02SS
- Zoro # G600452411
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/8-27 |
Overall Length | 0.85 |
Hex Size | 0.625 |
Fitting Thread Size 1 | 1/4-18 |
Hex Size (mm) | 15.875 |
Overall Length (mm) | 21.59 |
Details
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | NPT |
Material | Stainless Steel |
Fitting Thread Type 2 | NPT |
Weight | 0.04 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Stainless Steel |
Description
This WORLD WIDE FITTINGS brand Hex Pipe Reducer Bushing is made of stainless steel and has a fitting thread size 1 of 1/4-18 NPT, fitting thread size 2 of 1/8-27 NPT, overall length of 0.85, hex size of 0.625, weight of 0.04, end 1 connection type of male, end 2 connection type of female, adapter type of elbow and straights, and body material of stainless steel. The hex size in millimeters is 15.875 and the overall length in millimeters is 21.59.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Control Valve Accessory Handle Kit Joystick 10 GPM, 220928 (220928)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- PREVOST European High Flow Coupler, 3/8" FNPT (ERC 071202)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCPL-3/4M)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X04X04)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X16X33)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X16X16LN)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X10X16)
- WORLD WIDE FITTINGS JIC Male to Female Pipe Connector Stainless Steel (2405X08X06SS)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X12X12)
- AEROQUIP Adpt, MNPT-FNPT, 1/2-14, El (2088-8-8S)
- World Wide Fittings Hydraulic Hoses & Fittings