Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Head Pipe Plug
Mfr # 3159X16
Zoro # G703656075
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 NPT
- Fitting Thread Size 1 1-11-1/2
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Hex Size 1.313
- Overall Length 1.254
Product Information
- Brand World Wide Fittings
- MFR # 3159X16
- Zoro # G703656075
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-11-1/2 |
Hex Size | 1.313 |
Overall Length | 1.254 |
Overall Length (mm) | 31.8516 |
Hex Size (mm) | 33.3502 |
Details
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Weight | 0.334 |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (CL-18-F)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SF-24)
- BANDO TimingBelt, Synchro-Link, T5-410-10 (10T5-410UG)
- BANDO Power King Combo, Bm133, 2B133 (2B133)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X20X20)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X12X10)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM22)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X10X10)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM18)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04MP 90 EX LONG 2.07" (2501-LL-06-04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs