Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Head Pipe Plug
Mfr # 3159X12
Zoro # G003655815
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.064
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 1 3/4-14
- Fitting Thread Type 1 NPT
- Hex Size 1.063
Product Information
- Brand World Wide Fittings
- MFR # 3159X12
- Zoro # G003655815
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.064 |
Fitting Thread Size 1 | 3/4-14 |
Hex Size | 1.063 |
Hex Size (mm) | 27.0002 |
Overall Length (mm) | 27.0256 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Material | Steel |
Weight | 0.18 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 3-1/4""X1/2""BORE (325VP5)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1140rpm (6XH90BG)
- WEATHERHEAD Charlynn Kit Seal For H Series (60540)
- CAMOZZI Pressure Regulator - 1/4-0.5 To 10 Bar-Self Relieving (N1204-R00)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X10X10)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X24X24LN)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X20X20)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X24X06)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 45° Elbow (1803X12X12)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, 1/2-14, PK5 (5RKX3)
- World Wide Fittings Hydraulic Hose Adapters & Plugs