Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hex Head Pipe Plug
Mfr # 3159X02
Zoro # G303655911
product price: $0.27
/ea
Sold in multiples of 36 for $9.72
$9.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1/8-27
- Fitting Thread Type 1 NPT
- Material Steel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Hex Size 0.438
Product Information
- Brand World Wide Fittings
- MFR # 3159X02
- Zoro # G303655911
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/8-27 |
Hex Size | 0.438 |
Overall Length | 0.568 |
Overall Length (mm) | 14.4272 |
Hex Size (mm) | 11.1252 |
Details
Fitting Thread Type 1 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.0193 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6311 2Z, Single Row Ball Brgs, 6311 2Z (6311 2Z)
- NATIONAL Small Bore Inch Seal, 413478 (413478)
- ARROW PNEUMATICS Standard Coalescing Filter, 3/8" (F553W)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A222SD-120-A)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X12X10)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X06X06)
- WORLD WIDE FITTINGS Male Pipe Tee Stainless Steel (5600X04X04X04SS)
- WORLD WIDE FITTINGS Flareless Bite Type Ferrule - Style B (7165X12)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring to Male O-Ring Boss Adjustable Branch Tee (4715X08X08X08)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MP BULKHEAD (2706-12-12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs