Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Nut - Plain Finish
Mfr # 4105X12
Zoro # G203654083
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Hex Size 1.375
- Fitting Thread Size 1 1-3/16-12
- Overall Length 1.043
- Fitting Thread Type 1 ORFS
Product Information
- Brand World Wide Fittings
- MFR # 4105X12
- Zoro # G203654083
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-3/16-12 |
Overall Length | 1.043 |
Hex Size (mm) | 34.925 |
Overall Length (mm) | 26.4922 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.184 |
End Style | ORFS |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6207 2RS)
- BESTORQ 8M Timing Belts, 1200-8M-25 (1200-8M-25)
- HERITAGE Grease Fitting, 1/8"-27PTF 90D CS Z3 (H1606Z3)
- ALEMITE Flush Style Midget Nozzle Coupler, 18 In Female Nptf Thread, 1 In Oal, Steel, Zinc Clear, 314150 (314150)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Weld Spud (4100X20)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X04X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X06X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X06X06LN)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X08X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X04X04)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX08SS)
- World Wide Fittings Hydraulic Hoses & Fittings