Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Nut - Plain Finish
Mfr # 4105X06
Zoro # G603654065
product price: $0.59
/ea
Sold in multiples of 17 for $10.03
$10.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 1 11/16-16
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Type 1 ORFS
- Overall Length 0.669
Product Information
- Brand World Wide Fittings
- MFR # 4105X06
- Zoro # G603654065
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 11/16-16 |
Overall Length | 0.669 |
Hex Size | 0.813 |
Hex Size (mm) | 20.6502 |
Overall Length (mm) | 16.9926 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Weight | 0.0444 |
Body Material | Steel |
End 1 Connection Type | Male |
End Style | ORFS |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 75MM NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC215)
- KRYTOX Multipurpose Grease, Tube, 2 Oz. (GPL-203)
- DAYTON A120 V-Belt, 122" Outside Length, 1/2" Top Width, 1 Ribs (3X371)
- COILHOSE PNEUMATICS Flexeel Max 1/4" ID x 100' 1/4" Industrial (CO PFX4100GS15XS)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X08X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X08X04)
- WORLD WIDE FITTINGS Male JIC Plug (5229X24)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X24X24)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X10X08)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 45° Elbow (1703X12X12)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X12X12SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs