Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Cap Assembly Insert & Nut
Mfr # 4129X24
Zoro # G803655527
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 1 2-12
- Material Steel
- Length 0.63
- Fitting Thread Type 1 ORFS
Product Information
- Brand World Wide Fittings
- MFR # 4129X24
- Zoro # G803655527
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 2-12 |
Length | 0.63 |
Overall Length | 1.161 |
Hex Size | 2.25 |
Hex Size (mm) | 57.15 |
Overall Length (mm) | 29.4894 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.856 |
Body Material | Steel |
End Style | ORFS |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Hose, Bulk, 5/8, 25 Ft (2807-12-25)
- FAIRCHILD PRESSURE 3/8IN 500PSI 2-150PSI NPT PNEUMATIC REGULATOR (10263)
- SPEEDAIRE Air Inlet (TTRL20103G)
- TIMKEN TIM-NA3780, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, NA3780 (NA3780)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X16X12)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X08X12)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X16X10)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X06X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X08XM18)
- AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-7/8-12 (2021-20-24S)
- World Wide Fittings Hydraulic Hoses & Fittings