Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Cap Assembly Insert & Nut
Mfr # 4129X16
Zoro # G103654800
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 1 1-7/16-12
- Material Steel
- Hex Size 1.625
- Fitting Thread Type 1 ORFS
Product Information
- Brand World Wide Fittings
- MFR # 4129X16
- Zoro # G103654800
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-7/16-12 |
Hex Size | 1.625 |
Overall Length | 1.161 |
Length | 0.63 |
Overall Length (mm) | 29.4894 |
Hex Size (mm) | 41.275 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.442 |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
Body Material | Steel |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- COXREELS Bevel Gear Crank Hybrid Less Hose 200ft (1660-2820-C)
- CENTURY 3-Phase Belt Drive Motor, 1 1/2 HP, 56H Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H843V1)
- SKF FKM, single lip, oil seal, two auxillary lips (29188)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X16X16LN)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X20X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X06)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X16)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring to Male O-Ring Boss Adjustable Branch Tee (4715X08X08X08)
- AEROQUIP Adpt, MNPT-FORB, 1/8-27, 7/16-20, Strt (2246-2-4S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs