Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flat Face O-Ring Cap Assembly Insert & Nut
Mfr # 4129X06
Zoro # G203654632
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Overall Length 0.74
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material Steel
- Hex Size 0.813
Product Information
- Brand World Wide Fittings
- MFR # 4129X06
- Zoro # G203654632
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.74 |
Hex Size | 0.813 |
Length | 0.413 |
Fitting Thread Size 1 | 11/16-16 |
Overall Length (mm) | 18.796 |
Hex Size (mm) | 20.6502 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Weight | 0.0706 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #13662 (13662)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (119414-00)
- SKF NBR, single lip, Wave oil seal (30X42X7 CRW1 R)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/16 In, 303 SS (SP-19-SS)
- WORLD WIDE FITTINGS Male Run Pipe Tee Stainless Steel (5602X06X06X06SS)
- WORLD WIDE FITTINGS Female JIC Swivel to Female British Standard Pipe Parallel Straight Adapter (7023X08X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X12X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Long (F5425X08X08)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X06CF)
- AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, Blkhd El, 2.9In (2043-16-16S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs