Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Male Pipe 90° Elbow
Mfr # 7405X10X08
Zoro # G003655136
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 Flareless Bite Type
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Material Steel
- Fitting Thread Size 2 1/2-14
- Fitting Thread Type 2 NPT
Product Information
- Brand World Wide Fittings
- MFR # 7405X10X08
- Zoro # G003655136
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/2-14 |
Fitting Thread Size 1 | 7/8-14 |
Hex Size | 0.875 |
Details
Fitting Thread Type 1 | Flareless Bite Type |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | NPT |
Use With | Compatible with SAE Fittings |
Weight | 0.38 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 1104-8M-20 Synchro-Cog HT Synchronous Belt (1104-8M-20)
- PIX Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, Plastic (MCL-15-P)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2, 1/6 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2983)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X06)
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X12)
- WORLD WIDE FITTINGS MALE METRIC ORB by MALE PIPE STAINLESS STEEL (3249XM18X08SS)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X32X20)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight (FS2764X06X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X12X12)
- AEROQUIP Adpt, MORB-FNPSM, 9/16-18, 3/8-18, El, 1.2In (2067-6-6S)
- World Wide Fittings Hydraulic Hoses & Fittings