Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Male Pipe 90° Elbow
Mfr # 7405X05X04
Zoro # G703654613
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.563
- Fitting Thread Size 1 1/2-20
- Material Steel
- Fitting Thread Type 1 Flareless Bite Type
- Fitting Thread Size 2 1/4-18
Product Information
- Brand World Wide Fittings
- MFR # 7405X05X04
- Zoro # G703654613
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.563 |
Fitting Thread Size 1 | 1/2-20 |
Fitting Thread Size 2 | 1/4-18 |
Details
Material | Steel |
Fitting Thread Type 1 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 2 | NPT |
Weight | 0.13 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 12 oz Aerosol Can Red (11521)
- MTD Belt-V 38 (1739944)
- CRESCENT 1/2" Drive Impact Universal Joint (CIMSA4N)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X16X16X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X02)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X08)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X14S)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X20X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X20X20)
- AEROQUIP Adpt, MORB-FNPSM, 9/16-18, 3/8-18, El, 1.35In (2068-6-6S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs