Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Male O-Ring Boss Straight
Mfr # 7315X12X16
Zoro # G903654079
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.82
- Fitting Thread Size 1 1-1/16-12
- Material Steel
- Fitting Thread Size 2 1-5/16-12
- Hex Size 1.5
Product Information
- Brand World Wide Fittings
- MFR # 7315X12X16
- Zoro # G903654079
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.82 |
Fitting Thread Size 1 | 1-1/16-12 |
Fitting Thread Size 2 | 1-5/16-12 |
Hex Size | 1.5 |
Overall Length (mm) | 46.228 |
Details
Material | Steel |
Use With | Compatible with SAE Fittings |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 1 | Flareless Bite Type |
Fitting Thread Type 2 | SAE |
Weight | 0.625 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 0.187 In (SCE36)
- FESTO Adapter AD-1/4NPT-G1/4-I (AD-1/4NPT-G1/4-I)
- CARLISLE 367L075 Synchro-Cog Timing Belt (367L075)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3/4 HP, T3B (056T17G15537)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X10CF)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM10)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X06X04SS)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X04)
- WORLD WIDE FITTINGS Flareless Union Tee Stainless Steel (C2603X08X08X08SS)
- WORLD WIDE FITTINGS 90° Street Elbow Stainless Steel (5502X06X06SS)
- TOMPKINS Hydraulic Fitting-Steel06MP-02MP HEX NIPPLE (5404-06-02)
- World Wide Fittings Hydraulic Hose Adapters & Plugs