Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Male O-Ring Boss Straight
Mfr # 7315X04X04
Zoro # G303654006
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.13
- Material Steel
- Fitting Thread Type 1 Flareless Bite Type
- Use With Compatible with SAE Fittings
- Hex Size 0.563
Product Information
- Brand World Wide Fittings
- MFR # 7315X04X04
- Zoro # G303654006
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.13 |
Hex Size | 0.563 |
Fitting Thread Size 1 | 7/16-20 |
Fitting Thread Size 2 | 7/16-20 |
Overall Length (mm) | 28.702 |
Details
Material | Steel |
Fitting Thread Type 1 | Flareless Bite Type |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 2 | SAE |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Weight | 0.072 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 6mm x M5 x 0.8 (NSC06-M5)
- TOMPKINS Hydraulic Fitting-Steel16MORFS-12MOR-16MORFS TEE (FF6804-16-12-16)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 10.30" OD (5V1032)
- FEDPRO Free All Oil 11 Oz Aerosol (FPRRE12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X12X16)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X24X24)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X06X04SS)
- WORLD WIDE FITTINGS Bonded Seal British (9900X20)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X16)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X06)
- PARKER Hydraulic Hose Adapter, 0.56" L, 7200 psi (1/8 HP-SS)
- World Wide Fittings Hydraulic Hoses & Fittings