Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Flareless Compression Union 90° Elbow
Mfr # 7505X16X16
Zoro # G903655793
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1-5/16-12
- Use With Compatible with SAE Fittings
- Fitting Thread Type 2 Flareless Bite Type
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Hex Size 1.313
Product Information
- Brand World Wide Fittings
- MFR # 7505X16X16
- Zoro # G903655793
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-5/16-12 |
Hex Size | 1.313 |
Fitting Thread Size 1 | 1-5/16-12 |
Details
Use With | Compatible with SAE Fittings |
Fitting Thread Type 2 | Flareless Bite Type |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 1 | Flareless Bite Type |
Material | Steel |
Weight | 1.14 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Flow Control (119307-250)
- SHARPE MANUFACTURING 18B-2R AIR REGULATOR (SH1610)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #207PP (207PP)
- AEROQUIP Adpt, CD61FLG-MJIC, 3/4, 1-1/16-12, El (500023-12S)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X16S)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X08X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X06X04X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X06X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss to Female O-Ring Boss Tee (6835X04X04X04)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X06)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3400x4)
- World Wide Fittings Hydraulic Hose Adapters & Plugs