Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Flareless Compression Union 90° Elbow
Mfr # 7505X12X12
Zoro # G003655501
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Compatible with SAE Fittings
- Fitting Thread Type 2 Flareless Bite Type
- Hex Size 1.063
- Fitting Thread Size 1 1-1/16-12
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Product Information
- Brand World Wide Fittings
- MFR # 7505X12X12
- Zoro # G003655501
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.063 |
Fitting Thread Size 1 | 1-1/16-12 |
Fitting Thread Size 2 | 1-1/16-12 |
Details
Use With | Compatible with SAE Fittings |
Fitting Thread Type 2 | Flareless Bite Type |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Material | Steel |
Fitting Thread Type 1 | Flareless Bite Type |
Weight | 0.8 |
Body Material | Steel |
Adapter Type | Compression Elbow & Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/4)
- NTN NTN 15116, Tapered Roller Bearing Cone 11855 In Id X 08125 In W (15116)
- GAST 3/8IN NPT PNEUMATIC MUFFLERS AND SILENCER (AB608A)
- TOMPKINS Hydraulic Fitting-Steel16MOR-20FPX 90 (6901-16-20)
- WORLD WIDE FITTINGS 90° Street Elbow Stainless Steel (5502X08X08SS)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX02)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X12X12LN)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X20X20)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X10X10MH)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X24)
- TOMPKINS Hydraulic Fitting-Stainless20MP-20FP 90-SS (SS-5502-20-20-FG)
- World Wide Fittings Hydraulic Hoses & Fittings