Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression to Female Pipe 90° Elbow
Mfr # 7455X04X02
Zoro # G803655237
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Hex Size 0.563
- Use With Compatible with SAE Fittings
- Fitting Thread Size 2 1/8-27
- Fitting Thread Size 1 7/16-20
Product Information
- Brand World Wide Fittings
- MFR # 7455X04X02
- Zoro # G803655237
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.563 |
Fitting Thread Size 2 | 1/8-27 |
Fitting Thread Size 1 | 7/16-20 |
Details
Material | Steel |
Use With | Compatible with SAE Fittings |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | Flareless Bite Type |
Weight | 0.1 |
Adapter Type | Compression Elbow & Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W100)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 3 in Stroke, NFPA Double Acting (5TEA1)
- HERITAGE Hose Clamp Quick Release SAE 232 ZCSS (HCQR-P22-232-5625)
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80ML)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X14X14X14)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X24)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X04X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X20X20LN)
- WORLD WIDE FITTINGS Flareless Bite Type Ferrule - Style A (7165AX12)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM16)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-06MP-SS (SS-2404-06-06-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs