Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Compression Cross
Mfr # 7955X06X06X06X06
Zoro # G403654517
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Size 0.281
- Thread Size 9/16-18
- Pipe Size (Fittings) 0.281
- Fitting Thread Type 2 Flareless Bite Type
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # 7955X06X06X06X06
- Zoro # G403654517
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 0.281 |
Thread Size | 9/16-18 |
Pipe Size (Fittings) | 0.281 |
Fitting Thread Size 1 | 9/16-18 |
Fitting Thread Size 2 | 9/16-18 |
Hex Size | 0.563 |
Details
Fitting Thread Type 2 | Flareless Bite Type |
Material | Steel |
Use With | Compatible with SAE Fittings |
Fitting Thread Type 1 | Flareless Bite Type |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Weight | 0.34 |
Body Material | Steel |
End 3 Thread | 9/16-18 |
End 3 Style | Flareless Bite Type |
Adapter Type | Compression Crosses |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to Thor Nipple, (F)NPT, 1/2, Steel (P4F6)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B (056C34G5314)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- AEROQUIP Dust Cap, 1/4", Push On, Vinyl (5657-4)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X08XM14)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X05X05)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X20)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X16X16X16)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X04X04)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X16)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06FP 45-SS (SS-5503-06-06-FG)
- World Wide Fittings Hydraulic Hoses & Fittings