Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flareless Bite Type Ferrule - Style B
Mfr # 7165X12
Zoro # G903655595
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.415
- Use With Compatible with SAE Fittings
- Standards Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Fitting Thread Type 1 Flareless Bite Type
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # 7165X12
- Zoro # G903655595
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.415 |
Overall Length (mm) | 10.541 |
Details
Use With | Compatible with SAE Fittings |
Standards | Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications). |
Fitting Thread Type 1 | Flareless Bite Type |
Material | Steel |
Weight | 0.0131 |
Body Material | Steel |
Adapter Type | Compression Ferrules |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L810 81" Outside Length, 1/2" Top Width, 1 Ribs (4L810-2)
- BRENNAN INDUSTRIES 20HB-12MORB Straight (4604-20-12-O)
- VELVAC Saddle Muffler Clamp, 1 3/4" (022048)
- BOSTON GEAR Speed Reducer Twin Shaft (F71340KB5H6T1)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM14)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X04X02)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X05X05)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM10)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X06X06SS)
- TOMPKINS Hydraulic Fitting-Steel08FJX-12MP 90 (6501-08-12)
- World Wide Fittings Hydraulic Hoses & Fittings