Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Flange Head Plug Code 61
Mfr # 1724X24
Zoro # G203655516
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Four bolt flange connections
- Length 0.315
- Overall Length 0.62
- Flange Code Code 61
- Standards SAE J518 specifications
Product Information
- Brand World Wide Fittings
- MFR # 1724X24
- Zoro # G203655516
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 0.315 |
Overall Length | 0.62 |
End 1 Inner Diameter | 2.375 |
End 2 Inner Diameter | 2.115 |
Details
Fitting Connection Type | Four bolt flange connections |
Flange Code | Code 61 |
Standards | SAE J518 specifications |
Material | Steel |
Adapter Type | Flange Cap |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF520M90, Suction, 125 micron, Inside-Out (MF0065789)
- ORS Ball Bearing, 35mm Bore, 62mm, Shielded (6007 ZZ C3 G93)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X04X02)
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, TEAO (OGD1026)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X08)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X08X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X08X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X12XM22)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X04XM14)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X12X16)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-7/8-12 (2021-20-24S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs