Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female Pipe To Female JIC Swivel Straight
Mfr # 9256X06X08
Zoro # G503653533
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.37
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material Steel
- Fitting Thread Size 1 3/8-18
Product Information
- Brand World Wide Fittings
- MFR # 9256X06X08
- Zoro # G503653533
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.37 |
Fitting Thread Size 1 | 3/8-18 |
Hex Size | 0.875 |
Length | 1.8 |
Fitting Thread Size 2 | 3/4-16 |
Overall Length (mm) | 34.798 |
Hex Size (mm) | 22.225 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 1 | NPT |
Weight | 0.17 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Hex | 0.875 |
End 1 Hex (Metric) | 22.225 |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #2520 06-3/8, Adapter BSPp Female-NPTF Male, 3/8" NPT X 3/8" BSP (2520 06-3/8)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-664)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 5/8, PK3 (DPEP050610)
- BELAIRE BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM @ MAX/150 PSI, 230v/1ph, 64 dBA (BR7.5 TMD-1)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX04SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X10X10)
- WORLD WIDE FITTINGS JIC Bulkhead Union Elbow 90° Stainless Steel (2701X04X04SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow - Metric Hex (4356X06X06MH)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X16X12)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MB-ADJ-04FOR-GAUGE PORT (GP6400-16-16-04FB)
- World Wide Fittings Hydraulic Hose Adapters & Plugs