Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3239X08X08
Zoro # G903654284
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.69
- Fitting Thread Type 2 NPT
- Fitting Thread Size 1 3/4-16
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
Product Information
- Brand World Wide Fittings
- MFR # 3239X08X08
- Zoro # G903654284
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.69 |
Fitting Thread Size 1 | 3/4-16 |
Hex Size | 1 |
Fitting Thread Size 2 | 1/2-14 |
Overall Length (mm) | 42.926 |
Hex Size (mm) | 25.4 |
Details
Material | Steel |
Fitting Thread Type 2 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | SAE |
Weight | 0.188 |
End 2 Connection Type | Male |
End 1 Connection Type | Female |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SENNEBOGEN 150309, 5 micron, Outside-In, Glass (MF0578579)
- PARKER Coupler Body, Steel, MNPT, 1/2 In. Pipe (24F)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5076055)
- GOODMAN 0131P00010Sp Fan Motor, Indoor (0131P00010)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X16)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX20)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X08X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X16X16)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X06)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 45° Street Elbow (F3359X04X04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs