Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Female O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3239X04X02
Zoro # G903654413
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.13
- Fitting Thread Type 2 NPT
- Fitting Thread Type 1 SAE
- Material Steel
- Fitting Thread Size 2 1/8-27
Product Information
- Brand World Wide Fittings
- MFR # 3239X04X02
- Zoro # G903654413
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.13 |
Fitting Thread Size 2 | 1/8-27 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size | 0.688 |
Overall Length (mm) | 28.702 |
Hex Size (mm) | 17.4752 |
Details
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | SAE |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.0714 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI23 (MI23)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- MARATHON MOTORS Pressure Washer Motor, 2 HP, 3450 rpm (056B34D15537)
- SPEEDAIRE Air Regulator, 1/4 In. NPT, 90 cfm, 300 psi (4ZM16)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X12)
- WORLD WIDE FITTINGS Male British Standard Pipe Parallel to Male British Standard Pipe Parallel Straight Nipple (9022X02X02)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X10X10)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X24X24)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X04X02)
- World Wide Fittings Hydraulic Hoses & Fittings